Allpoints 8010225 Griddle Top - 4 Burner For Rocky Mountain Cookware
- Mfr # 8010225
- Zoro # G204895942
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
For Use With
Range
Fits Brand
Rocky Mountain Cookware
Height
3 in
Weight
40 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010225
- Zoro #
- G204895942
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Fits Brand
- Rocky Mountain Cookware
- Item
- Burner
- Weight
- 40 lbs
Dimensions
- Length
- 24 in
- Height
- 3 in
- Width
- 24 in
Description
remarkable and forward thinking design. Our 4 burner rm2424 is used to turn standard, open top, commercial gas or electric ranges into a griddle. Made of heavy 3/16" steel and the only unit with an amazing pourable spout at each corner, it looks, feels and performs like none other. The attractive heat resistant handles provide excellent balance when pouring. Warranted up to 600 degrees. size: 24" x 24"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.