
Apron, Vinyl , 20 Mil Thick, Wht
Mfr # 1331406
Zoro # G502232920
product price: $12.15
/eaKey Features
Adjustable
Yes
Heat Resistant
No
Pockets
No Pockets
Apron Length
45 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331406
Zoro #
G502232920
UPC #
-
Country of Origin
United States
Dimensions
Apron Length
45 in
Apron Width
35 in
Thickness (mil)
20 mil
Details
Adjustable
Yes
Heat Resistant
No
Pockets
No Pockets
Material
Vinyl
Color
White
Description
Color: White ;Length: 45" | 1143 Mm ;Width: 35" | 889 Mm ;Includes: One 28" (711Mm) Adjustable Vinyl Neck Strap | Two;22 1/2" (572Mm) Long Cloth Waist Ties
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.