Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, Vinyl , 7.5 Mil Thick, Wht

  • Mfr # 1331405

  • Zoro # G802233146


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Heat Resistant
No
Pockets
No Pockets
Apron Width
35 in
Color
White
Apron Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331405
Zoro #
G802233146
UPC #
-
Country of Origin
United States

Dimensions

Apron Width
35 in
Apron Length
45 in

Details

Heat Resistant
No
Pockets
No Pockets
Color
White
Material
Vinyl

Description

Color: White ;Length: 45" | 1143 Mm ;Width: 35" | 889 Mm ;Includes: Two 20" (508Mm) Long Vinyl Waist Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.