Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ash Tray , Floor, Blk, 20"Hx10"Od

  • Mfr # 1411117

  • Zoro # G802231883


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Features
Painted Barrel
Color
Black
Length
20 in
Width
10.25 in
Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1411117
Zoro #
G802231883
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
10.25 in
Height
10.25 in

Details

Item
Ash Tray
Features
Painted Barrel
Color
Black
Finish
Chrome-Plated

Description

Color: Black Wrinkle Finish Barrel ;Height: 20" ;Plating: Chrome-Plated Top W/ Painted Barrel ;Depth: 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.