Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy - Spreader Bar, Oe-100

  • Mfr # 8010189

  • Zoro # G102283803


product price: $51.15
/ea

Key Features

Height
0.50 in
Width
1 in
Length
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010189
Zoro #
G102283803
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Width
1 in
Length
12.50 in

Details

Item
Assembly Spreader Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.