Zoro Homepage

Backflow Preventor

  • Mfr # 561150

  • Zoro # G003526696


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Length
5.70 in
Width
2.50 in
Height
2.30 in
Max. Temp.
250° F
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561150
Zoro #
G003526696
UPC #
-
Country of Origin
United States

Dimensions

Length
5.70 in
Width
2.50 in
Height
2.30 in
Size
3/4 in

Details

Item
Backflow Preventor
Max. Temp.
250° F
Max. Pressure
175 psi
Features
Dual Check Backflow Preventer With Atmospheric Vent
Type
FPT Union

Description

Watts Model 9D Backflow Preventer, 3/4" Fpt Unions,;25-175 Psi, Max Temp 250 F, ;Dual Check Backflow Preventer With Atmospheric Vent For;Continous Pressure.;Max Temp 250F, Max Pressure 175 Psi.;;This Product Contains More Than 0.25% Lead. It Is Illegal;To Use This Product In Potable Services Such As Drinking;Water, Handwashing, Food Preparation Or Dishwashing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.