Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baffle - 16"X 16" , Filter - Offset

  • Mfr # 8011465

  • Zoro # G202336102


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Offset
Length
16 in
Height
1 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8011465
Zoro #
G202336102
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Height
1 in
Width
16 in

Details

Item
Baffle Filter
Type
Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.