
Baffle - 16"X 16" , Filter - Offset
Mfr # 8011471
Zoro # G302335777
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
13 in
Width
13 in
Type
Offset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8011471
Zoro #
G302335777
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
13 in
Width
13 in
Details
Item
Baffle Filter
Type
Offset
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.