
Baffle Filter - 10 X 20, Galv
Mfr # 261765
Zoro # G702233758
product price: $40.59
/eaKey Features
Width (in)
20 in
Material
Galvanized Steel
Length (in)
20 in
With Hooks
No
UL
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
261765
Zoro #
G702233758
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
20 in
Length (in)
20 in
Depth (in)
2 in
Height (in)
10 in
Thickness (in)
1-3/4 in
Details
Material
Galvanized Steel
With Hooks
No
UL
Yes
Description
Premium Quality Framed Baffle Type Grease Filter W/Handles.;Galvanized, 10" X 20" X 2";Safe, Dependable, Positive Flame Barrier Protection.;Seamless, Smooth Surfaces Permit Constant Grease Run-Off;Into Hood Collection Troughs Easily Cleaned By Soaking Or;Spraying, Or In Conventional Dishwasher.;Ul & Mea Approved.;First Two Numbers Of Size Indicate Vertical Height. Second;Two Numbers Represent Horizontal Width, Both Are Nominal;Dimentions.;Actual Size Of Filters Are 7/16" Less Than Nominal. ;Actual Thickness Is 1-3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.