Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baffle Filter - 12 X 16, S/S

  • Mfr # 263891

  • Zoro # G302251787


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Features
Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
Length
15.50 in
Application
Grease
Height
2 in
Width
11.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263891
Zoro #
G302251787
UPC #
-
Country of Origin
United States

Dimensions

Length
15.50 in
Height
2 in
Width
11.50 in

Details

Item
Baffle Filter
Features
Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
Application
Grease
Type
Framed Baffle
Material
Stainless Steel

Description

Premium Quality Framed Baffle Type Grease Filter W/Handles.;Stainless Steel, 12" X 16" X 2";Safe, Dependable, Positive Flame Barrier Protection.;Seamless, Smooth Surfaces Permit Constant Grease Run-Off;Into Hood Collection Troughs Easily Cleaned By Soaking Or;Spraying, Or In Conventional Dishwasher.;Ul & Mea Approved.;First Two Numbers Of Size Indicate Vertical Height. Second;Two Numbers Represent Horizontal Width, Both Are Nominal;Dimentions.;Actual Size Of Filters Are 7/16" Less Than Nominal. ;Actual Thickness Is 1-3/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.