
Baffle Filter - 12 X 20, Alum
Mfr # 263892
Zoro # G202251696
product price: $58.95
/eaKey Features
Features
Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
Height
2 in
Length
19.50 in
Type
Framed Baffle
Application
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263892
Zoro #
G202251696
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Length
19.50 in
Width
11.50 in
Details
Item
Baffle Filter
Features
Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
Type
Framed Baffle
Application
Grease
Material
Aluminum
Description
Premium Quality Framed Baffle Type Grease Filter W/Handles.;Aluminum, 12" X 20" X 2";Safe, Dependable, Positive Flame Barrier Protection.;Seamless, Smooth Surfaces Permit Constant Grease Run-Off;Into Hood Collection Troughs Easily Cleaned By Soaking Or;Spraying, Or In Conventional Dishwasher.;Ul & Mea Approved.;First Two Numbers Of Size Indicate Vertical Height. Second;Two Numbers Represent Horizontal Width, Both Are Nominal;Dimentions.;Actual Size Of Filters Are 7/16" Less Than Nominal. ;Actual Thickness Is 1-3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.