Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baffle Filter - 16 X16, Alum

  • Mfr # 262262

  • Zoro # G902253433


product price: $57.99
/ea

Key Features

Depth (in)
2 in
With Hooks
No
Thickness (in)
1-3/4 in
UL
Yes
Width (in)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262262
Zoro #
G902253433
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
2 in
Thickness (in)
1-3/4 in
Width (in)
16 in
Height (in)
16 in
Length (in)
16 in

Details

With Hooks
No
UL
Yes
Material
Aluminum

Description

Premium Quality Framed Baffle Type Grease Filter W/Handles.;Aluminum, 16" X 16" X 2";Safe, Dependable, Positive Flame Barrier Protection.;Seamless, Smooth Surfaces Permit Constant Grease Run-Off;Into Hood Collection Troughs Easily Cleaned By Soaking Or;Spraying, Or In Conventional Dishwasher.;Ul & Mea Approved.;First Two Numbers Of Size Indicate Vertical Height. Second;Two Numbers Represent Horizontal Width, Both Are Nominal;Dimentions.;Actual Size Of Filters Are 7/16" Less Than Nominal. ;Actual Thickness Is 1-3/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.