
Baffle Filter - 20 X 20, S/S
Mfr # 261775
Zoro # G202234484
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Features
Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
Length
19.50 in
Application
Grease
Height
1.70 in
Type
Framed Baffle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
261775
Zoro #
G202234484
UPC #
-
Country of Origin
United States
Dimensions
Length
19.50 in
Height
1.70 in
Width
19.50 in
Details
Item
Baffle Filter
Features
Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
Application
Grease
Type
Framed Baffle
Material
Stainless Steel
Description
Premium Quality Framed Baffle Type Grease Filter W/Handles.;Stainless Steel, 20" X 20" X 2";Safe, Dependable, Positive Flame Barrier Protection.;Seamless, Smooth Surfaces Permit Constant Grease Run-Off;Into Hood Collection Troughs Easily Cleaned By Soaking Or;Spraying, Or In Conventional Dishwasher.;Ul & Mea Approved.;First Two Numbers Of Size Indicate Vertical Height. Second;Two Numbers Represent Horizontal Width, Both Are Nominal;Dimentions.;Actual Size Of Filters Are 7/16" Less Than Nominal. ;Actual Thickness Is 1-3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.