Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballast, Electronic , 2Lamp, Univ

  • Mfr # 2531394

  • Zoro # G602238822


product price: $46.29
/ea

Key Features

Height
1 in
Length
9.50 in
Type
Electronic
Voltage
120/277 VAC
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531394
Zoro #
G602238822
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
9.50 in
Width
2 in

Details

Item
Ballast
Type
Electronic
Voltage
120/277 VAC
Amps
0.5 A

Description

Length: 8-1/4" | 209 Mm ;Voltage: 120/277 V Ac ;Amp: 0.50 Maximum Current

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.