Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballast, Univ Lo-Temp, F58/70, T8

  • Mfr # 381807

  • Zoro # G802260425


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Width (in)
1.75 in
Height (in)
1 in
Wattage (W)
155 W
Length (in)
12 in
Voltage (V AC)
120 TO 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381807
Zoro #
G802260425
UPC #
-
Country of Origin
China

Dimensions

Width (in)
1.75 in
Height (in)
1 in
Length (in)
12 in

Details

Wattage (W)
155 W
Voltage (V AC)
120 TO 277

Description

Color: Blue ;Material: Plastic ;Weight: 1.425 Lb ;Length: 12" | 305 Mm ;Width: 1 3/4" | 44 Mm ;Voltage: 120 To 277 V Ac ;Amp: 1.35 ;Electrical Wattage: 155 ;Temperature Range: -30 Degrees To 70 Degrees C | -22;Degrees To 158 Degrees F ;Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.