Zoro Homepage

Ballast, Unv L-Tmp, F25/32/40, T8

  • Mfr # 381806

  • Zoro # G902260769


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381806
Zoro #
G902260769
UPC #
-
Country of Origin
China

Description

Color: Blue ;Material: Plastic ;Weight: 1.425 Lb ;Length: 12" | 305 Mm ;Width: 1 3/4" | 44 Mm ;Voltage: 120 To 277 V Ac ;Amp: 0.85 ;Electrical Wattage: 100 ;Temperature Range: -30 Degrees To 70 Degrees C | -22;Degrees To 158 Degrees F ;Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.