This item is Discontinued.

Allpoints Bar, Locking(F/36"W Door) 266179

This item is Discontinued.

Allpoints

Bar, Locking(F/36"W Door) (Discontinued)

Mfr # 266179
Zoro # G402246539
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
266179
Zoro #
G402246539
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel Locking Bar ;Weight: 4.07 Lb ;Length: 5-3/8" Bolt Length | 137 Mm Bolt Length ;Type: For Flush Doors & Doors Up To 36" (914Mm) Wide |;Inside Release For Walls Up To 4"(102Mm) Thick;Dent D-150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.