
Bar, Panic , Solid Door, Alum
Mfr # 1341088
Zoro # G102227470
product price: $302.99
/ea
Free Shipping & Returns
Key Features
For Use With
Left or Right Hand Doors
Features
Aluminum Finish
Height
3 in
Width
5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1341088
Zoro #
G102227470
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3 in
Width
5 in
Length
34.25 in
Details
Item
Bar
For Use With
Left or Right Hand Doors
Features
Aluminum Finish
Material
Aluminum
Includes
Strike
Description
Material: Aluminum Finish ;Includes: Strike ;Type: For Use On Left- Or Righ-Hand Doors | 25" (635Mm)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.