Zoro Homepage

Bar, Panic , Solid Door, Brown

  • Mfr # 1341028

  • Zoro # G702225593


product price: $238.99
/ea
Free Shipping & Returns

Key Features

For Use With
Left or Right Hand Doors
Includes
Strike
Height
3 in
Length
34.50 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341028
Zoro #
G702225593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Length
34.50 in
Width
5 in

Details

Item
Bar
For Use With
Left or Right Hand Doors
Includes
Strike

Description

Includes: Strike ;Type: For Use On Left-Or Right-Hand Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.