Zoro Homepage

Barrel Nut For Partition Hardw

  • Mfr # 7171002

  • Zoro # G902272595


product price: $0.31
/ea
Sold in multiples of 25 for $7.75

Key Features

For Use With
Partition Hardware
Height
0.25 in
Length
0.50 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7171002
Zoro #
G902272595
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Length
0.50 in
Width
0.25 in

Details

Item
Barrel Nut
For Use With
Partition Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.