
Basket, Fry , 11 X 5-5/8, Fh
Mfr # 2251082
Zoro # G902217473
product price: $43.35
/eaKey Features
Width (in)
5.625 in
Length (in)
11 in
Coating
Vinyl
Handle Material
Vinyl
Finish
Nickel-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2251082
Zoro #
G902217473
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
5.625 in
Length (in)
11 in
Height (in)
4.25 in
Details
Coating
Vinyl
Handle Material
Vinyl
Finish
Nickel-plated
Material
Steel
Handle Color
Teal
Color
Teal
Handle Type
Front Hook|EZ Grip Ergonomic Handle
Description
Color: Teal Handle ;Length: 11" | 279 Mm ;Width: 5 5/8" | 143 Mm ;Height: 4 1/4" | 108 Mm ;Archer Wire,Nsf Approved;Coating: Vinyl Handle ;Plating: Nickel-Plated ;Type: Front Hook & Ez Grip Ergonomic Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.