
Basket, Fry , 13-1/4 X 4-1/4, Fh
Mfr # 2251084
Zoro # G402217393
product price: $60.75
/eaKey Features
Standards
NSF Certified
Color
Teal
Type
Front Hook and EZ Grip Ergonomic Handle
Height
11.75 in
Includes
Vinyl-Coated Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2251084
Zoro #
G402217393
UPC #
-
Country of Origin
United States
Dimensions
Height
11.75 in
Width
4.25 in
Length
24 in
Details
Item
Basket
Standards
NSF Certified
Color
Teal
Type
Front Hook and EZ Grip Ergonomic Handle
Includes
Vinyl-Coated Handle
Description
Color: Teal ;Length: 13 1/4" | 337 Mm ;Width: 4 1/4" | 108 Mm ;Height: 5 1/2" | 140 Mm ;Archer Wire,Nsf Approved;Coating: Vinyl Handle ;Plating: Nickel-Plated ;Type: Front Hook & Ez Grip Ergonomic Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.