
Basket, Fry, Teal Handle , 12-1/8" X 6-5/16"
Mfr # 8014260
Zoro # G102336721
product price: $33.19
/eaKey Features
Width (in)
6.3125 in
Height (in)
5.3125 in
Length (in)
12.125 in
Handle Color
Teal
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8014260
Zoro #
G102336721
UPC #
-
Country of Origin
China
Dimensions
Width (in)
6.3125 in
Height (in)
5.3125 in
Length (in)
12.125 in
Details
Handle Color
Teal
Handle Included
Yes
Material
Steel
Coating
Vinyl
Finish
Nickel-plated
Description
Archer Wire,Nsf Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.