
Basket, Pasta , 5.25"Odx7"H, Fine
Mfr # 8015242
Zoro # G702345222
product price: $65.49
/eaKey Features
Size
#12
Handle Included
Yes
Overall Length
5.25 in
Overall Height (In.)
7 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8015242
Zoro #
G702345222
UPC #
-
Country of Origin
Unknown
Dimensions
Size
#12
Overall Length
5.25 in
Overall Height (In.)
7 in
Dia. (In.)
5.25 in
Mesh Size
1/16 in
Overall Width (In.)
5.25 in
Details
Handle Included
Yes
Shape
Round
Handle Color
Blue
Material
Stainless steel
Handle Material
PVC
Handle Type
Cool Touch
Description
Round Pasta Basket #12 Fine Stainless Steel Mesh 7" H X ;5-1/4" Od;Color: Blue Vinyl Coated Handle;Height: 7", 178 Mm;Material(S): Steel;Outside Diameter: 5-1/4", 133 Mm;Weight: 1.122 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.