Zoro Homepage

Basket, Pasta (5"Od X 9"H, S/S)

  • Mfr # 2261150

  • Zoro # G302220097


product price: $95.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261150
Zoro #
G302220097
UPC #
-
Country of Origin
China

Description

Super-Fine Mesh Pasta Basket 5" Od X 9" H;Coating: Vinyl Handle;Color: Yellow Handle;Height: 9", 229 Mm;Type: Rear Hook;Material(S): Stainless Steel #18/8;Outside Diameter: 5", 127 Mm;Type: Super Fine Mesh;Weight: 1.714 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.