
Basket, Pasta , 6.5"Od X7"H, Fine
Mfr # 2261137
Zoro # G502221047
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Handle Material
PVC
Length (in)
13 in
Handle Color
Blue
Height (in)
7 in
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2261137
Zoro #
G502221047
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
13 in
Height (in)
7 in
Width (in)
7 in
Diameter (in)
6.5 in
Mesh Size
1/16 in
Details
Handle Material
PVC
Handle Color
Blue
Handle Included
Yes
Shape
Round
Material
Stainless steel
Handle Type
Cool Touch
Description
Color: Blue Vinyl Coated Handle ;Material: Stainless Steel #16 Fine Mesh ;Height: 7" | 178 Mm ;Outer Diameter: 6 1/2" | 165 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.