
Basket, Taco Shell (8-Shell)
Mfr # 2261096
Zoro # G802219379
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Features
8 Shells
Length
23 in
Height
7 in
Type
Front Hook
Includes
Removable Wire Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2261096
Zoro #
G802219379
UPC #
-
Country of Origin
United States
Dimensions
Length
23 in
Height
7 in
Width
9.75 in
Details
Item
Taco Shell Basket
Features
8 Shells
Type
Front Hook
Includes
Removable Wire Inserts
Handle Type
Vinyl-Coated
Handle Color
Red
Description
Taco Shell Basket;Depth: 3", 76 Mm;Includes: Removable Wire Inserts;Length: 12-1/8", 308 Mm;Weight: 1.435 Lb;Type: 8 Shells;Front Hook & Red Vinyl-Coated Handle;Weight: 3.9 Lb;Width: 6-1/2", 165 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.