Zoro Homepage

Basket, Tostada

  • Mfr # 2261062

  • Zoro # G002219063


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Features
Front Hook; Archer Wire
Standards
NSF Certified
Outside Dia. (In.)
6 in
Height
9 in
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261062
Zoro #
G002219063
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6 in
Height
9 in
Width
6.50 in
Length
19 in

Details

Item
Basket
Features
Front Hook; Archer Wire
Standards
NSF Certified
Finish
Nickel-Plated

Description

Length: 10 1/2" | 267 Mm ;Width: 6 1/4" | 159 Mm ;Archer Wire,Nsf Approved;Plating: Nickel-Plated ;Type: Fries Up To 18 Tostadas - 6" (152Mm) Max Od Size |;Front Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.