
Battery , Size "Aa", Alkaline
Mfr # 2531241
Zoro # G102222123
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Type
Alkaline
Height
0.50 in
Length
2 in
Width
0.50 in
Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2531241
Zoro #
G102222123
UPC #
-
Country of Origin
United States
Dimensions
Height
0.50 in
Length
2 in
Width
0.50 in
Size
AA
Details
Item
Battery
Type
Alkaline
Description
Size: Aa .
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.