2721311 Bearing, Shoulder Washer For Nieco Corp.

  • Mfr # 2721311

  • Zoro # G704879589


product price:  $50.45
/ea

Key Features

Height
0.01 in
Weight
0.01 lb
Length
4 in
Fits Brand
Nieco
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2721311
Zoro #
G704879589
UPC #
-
Country of Origin
United States

Dimensions

Height
0.01 in
Length
4 in
Width
4 in

Details

Item
Shoulder Washer Bearing
Weight
0.01 lb
Fits Brand
Nieco

Description

color: white material: plastic length: 3 1/2" | 89 mm width: 1/4" | 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.