Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Ax22

  • Mfr # 1591160

  • Zoro # G602219999


product price: $22.15
/ea

Key Features

Width (in)
2 in
Height (in)
1 in
Length (in)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591160
Zoro #
G602219999
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Height (in)
1 in
Length (in)
10 in

Description

Color: Black ;Material: Rubber ;Length: 24" | 610 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.