
Belt, Back Support, Large
Mfr # 721554
Zoro # G002297092
product price: $28.19
/eaKey Features
For Use With
Waists 39 in to 44 in
Height
5 in
Length
5 in
Type
Lifting Support
Includes
Shoulder Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721554
Zoro #
G002297092
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Length
5 in
Width
5 in
Size
Large
Details
Item
Back Support Belt
For Use With
Waists 39 in to 44 in
Type
Lifting Support
Includes
Shoulder Straps
Color
Black
Description
Cadet Back Support Belt ;- Fits Waists 39"- 44" ;- Provides Lifting Support ;- Shoulder Straps Included ;- Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.