Zoro Homepage

Belt, Back Support , Small, Blk

  • Mfr # 2801511

  • Zoro # G802248270


product price: $32.15
/ea

Key Features

Color
Black
Length (in)
28 to 32 adjustable
Size
Small
Width (in)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801511
Zoro #
G802248270
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
28 to 32 adjustable
Size
Small
Width (in)
28 in

Details

Color
Black

Description

Color: Black ;Length: 28 To 32" Adjustable | 711 To 813 Mm Adjustable ;Width: 28" | 711 Mm ;Size: Small . ;Includes: Shoulder Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.