Zoro Homepage

Belt, Back Support , X-Large, Blk

  • Mfr # 2801251

  • Zoro # G402242869


product price: $27.89
/ea

Key Features

Features
Adjustable
Length
8 in
Size
X Large
Width
8 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801251
Zoro #
G402242869
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Size
X Large
Width
8 in
Height
2 in

Details

Item
Belt
Features
Adjustable
Includes
Shoulder Straps
Color
Black

Description

Color: Black ;Length: 45 To 49" Adjustable | 1143 To 1245 Mm Adjustable ;Size: Xlarge . ;Includes: Shoulder Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.