Zoro Homepage

Belt, Back Support , Xx-Lrg, Blk

  • Mfr # 2801512

  • Zoro # G602248340


product price: $32.15
/ea

Key Features

Length
8.75 in
Size
XX Large
Height
2.25 in
Color
Black
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801512
Zoro #
G602248340
UPC #
-
Country of Origin
United States

Dimensions

Length
8.75 in
Size
XX Large
Height
2.25 in
Width
6.50 in

Details

Item
Belt
Color
Black
Includes
Shoulder Straps

Description

Color: Black ;Length: 50 To 54" | 1270 To 1372 Mm ;Size: Xxlarge . ;Includes: Shoulder Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.