
Belt, Bx48
Mfr # 1591155
Zoro # G202219870
product price: $43.99
/eaKey Features
Features
Had teeth for grip; Oil and Heat Resistant; 51 ft Length
Thickness
11/16 in
Height
0.75 in
Length
11.50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1591155
Zoro #
G202219870
UPC #
-
Country of Origin
Indonesia
Dimensions
Thickness
11/16 in
Height
0.75 in
Length
11.50 in
Width
4.50 in
Details
Item
Belt
Features
Had teeth for grip; Oil and Heat Resistant; 51 ft Length
Color
Black
Material
Rubber
Description
Color: Black ;Material: Rubber ;Length: 51" | 1295 Mm ;Thickness: 11/16" | 17 Mm ;Type: Oil And Heat Resistant ;Note: Belt Has Teeth For Grip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.