Zoro Homepage

Beverage And Frothing Thermometer

  • Mfr # 621148

  • Zoro # G202297205


product price: $7.55
/ea

Key Features

Features
1.5 in Magnified Dial; Waterproof; Target Range Indication
Stem Length
5 in
Temp. Range (F)
0° to 220° F
Width
5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621148
Zoro #
G202297205
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
5 in
Width
5 in
Height
3 in
Length
5 in

Details

Item
Thermometer
Features
1.5 in Magnified Dial; Waterproof; Target Range Indication
Temp. Range (F)
0° to 220° F
Application
Beverage and Frothing

Description

Pro-Accurate® Insta-Red® Beverage &;Frothing Thermometer ? 5" Stem;0 To 220°F/-18 To +104°C.;1.5"/3.8 Cm Magnified Dial/5"/12.7 Cm Stem.;Waterproof.;Target Range Indication.;Calibration Tool On Sheath.;Nsf Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.