Zoro Homepage

Bin-Blue (5.5"X 14.75" X 5")

  • Mfr # 8011203

  • Zoro # G202334030


product price: $38.39
/ea

Key Features

Depth (in)
14.75 in
Overall Width (In.)
5.5 in
Color
Blue
Overall Height (In.)
5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011203
Zoro #
G202334030
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
14.75 in
Overall Width (In.)
5.5 in
Overall Height (In.)
5 in

Details

Color
Blue
Material
Plastic
Features
Stackable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.