Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Straight (Assy) For Robot Coupe

  • Mfr # 2061243

  • Zoro # G904879204


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061243
Zoro #
G904879204
UPC #
-
Country of Origin
France

Description

color: white material: plastic width: 7" | 178 mm outer diameter: 1 13/16" | 46 mm includes: (2) stainless steel blades depth: 3 1/8" | 79 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.