Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board, Cutting (9" X 36" X 1/2")

  • Mfr # 8407597

  • Zoro # G602343915


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width (in)
9 in
Length (in)
36 in
Thickness (in)
0.5 in
Depth (in)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8407597
Zoro #
G602343915
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
9 in
Length (in)
36 in
Thickness (in)
0.5 in
Depth (in)
0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.