Zoro Homepage

Board, Cutting8"X72"X1/2" , Wh

  • Mfr # 2802182

  • Zoro # G702238623


product price: $67.99
/ea

Key Features

Shape
Rectangle
Thickness (in)
0.5 in
Depth (in)
0.5 in
Length (in)
72 in
Width (in)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802182
Zoro #
G702238623
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.5 in
Depth (in)
0.5 in
Length (in)
72 in
Width (in)
8 in
Size
8X72

Details

Shape
Rectangle
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.