
Board, Cutting9"X36"X1/2" , Wht
Mfr # 2802187
Zoro # G402240025
product price: $38.49
/eaKey Features
Size
9x36
Thickness (in)
0.5 in
Width (in)
9 in
Shape
Rectangle
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2802187
Zoro #
G402240025
UPC #
-
Country of Origin
United States
Dimensions
Size
9x36
Thickness (in)
0.5 in
Width (in)
9 in
Length (in)
36 in
Details
Shape
Rectangle
Color
White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.