Zoro Homepage

Bolt, Drain Lock , 5/16"-18 Thd

  • Mfr # 1021182

  • Zoro # G303524804


product price: $11.75
/ea

Key Features

Length (In.)
1 in
Type
Tamper Proof Drilled Spanner Head
Height (In.)
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021182
Zoro #
G303524804
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1 in
Height (In.)
1 in
Width
1 in

Details

Item
Drain Lock Bolt
Type
Tamper Proof Drilled Spanner Head

Description

Length: 4 1/2" | 115 Mm ;Type: Tamper Proof Drilled Spanner Head ;Thread: 43236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.