
Boot, Rubber , 10"H, Lrg, Pair
Mfr # 1331349
Zoro # G502232753
product price: $57.99
/eaKey Features
Width (in)
7 in
Height (in)
10 in
Length (in)
15.25 in
Gender
Men
Outer Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331349
Zoro #
G502232753
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
7 in
Height (in)
10 in
Length (in)
15.25 in
Details
Gender
Men
Outer Material
Rubber
Base Material
Rubber
Material
Rubber
Description
Height: 10" ;Size: 10-11 . Men'S Boot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.