Zoro Homepage

Bottle, Fifo , 12 Oz, Nsf, Thin Cap

  • Mfr # 2801801

  • Zoro # G002247271


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Height
9 in
Length (in)
3 in
Capacity
12 oz
Shape
Cylinder
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801801
Zoro #
G002247271
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 in
Length (in)
3 in
Width
3 in
Diameter (in)
2.5 in

Details

Capacity
12 oz
Shape
Cylinder
Color
Clear|Green
Material
Plastic

Description

Color: Clear | Green Valve ;Material: Plastic ;Capacity: 12 Fl Oz | 355 Ml ;Includes: Clear Label Cap ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.