Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Fifo , 24 Oz, Nsf, Std Cap

  • Mfr # 2801816

  • Zoro # G002246649


product price: $4.95
/ea
Sold in multiples of 3 for $14.85

Key Features

Material
Plastic
Includes
Clear Label Cap
Capacity
24 fl oz
Color
Clear
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801816
Zoro #
G002246649
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 in
Width
3 in
Depth
3 in

Details

Item
Bottle
Material
Plastic
Includes
Clear Label Cap
Capacity
24 fl oz
Color
Clear
Standards
NSF Certified
Features
Yellow Valve

Description

Color: Clear | Yellow Valve ;Material: Plastic ;Capacity: 24 Fl Oz | 709 Ml ;Includes: Clear Label Cap ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.