Zoro Homepage

Bottle , Portion Pal, 1Nz, 16Oz

  • Mfr # 2801930

  • Zoro # G402247604


product price: $11.29
/ea

Key Features

Includes
Dispenser Cap with NSF Certified Valve; Plunger; Disc
Capacity
16 fl oz
Material
Plastic
Color
Clear
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801930
Zoro #
G402247604
UPC #
-
Country of Origin
China

Dimensions

Height
3.50 in
Width
3.50 in
Depth
6.50 in

Details

Item
Bottle
Includes
Dispenser Cap with NSF Certified Valve; Plunger; Disc
Capacity
16 fl oz
Material
Plastic
Color
Clear

Description

Color: Clear ;Material: Plastic ;Length: 6 3/8" | 162 Mm ;Capacity: 16 Fl Oz | 473 Ml ;Outer Diameter: 3 1/8" | 79 Mm ;Includes: Dispenser Cap With Nsf Certified Valve | Plunger;Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.