Zoro Homepage

Bottle , Portion Pal, 1Nz, 24Oz

  • Mfr # 2801932

  • Zoro # G802247136


product price: $20.15
/ea

Key Features

Capacity
24 oz
Color
Clear
Width
3 in
Dispenser Type
Single
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801932
Zoro #
G802247136
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
8.5 in
Length (in)
3 in
Diameter (in)
3.125 in

Details

Capacity
24 oz
Color
Clear
Dispenser Type
Single
Material
Plastic

Description

Color: Clear ;Material: Plastic ;Height: 8 1/2" | 216 Mm ;Capacity: 24 Fl Oz | 710 Ml ;Outer Diameter: 3 1/8" | 79 Mm ;Includes: Dispenser Cap With Nsf Certified Valve | Plunger;Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.