Zoro Homepage

BOTTLE, SQ 16OZ FIFO VSCS LT-BL VL/WH LBL CAP, 12PK

  • Mfr # 8017941

  • Zoro # G005834133


product price: $27.99
/pk 12, $2.33/ea

Key Features

Color
Light blue
Height
9 in
Width
8 in
Length (in)
10 in
Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8017941
Zoro #
G005834133
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 in
Width
8 in
Length (in)
10 in

Details

Color
Light blue
Capacity
16 oz
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.