
Bottle21 Oz, 3-Valve Capp K/6 F/ Sauce Gun Pk
Mfr # 2802255
Zoro # G302241795
product price: $68.15
/pk 6, $11.36/eaKey Features
For Use With
Sauce Gun
Features
3-Valve Cap
Color
Clear
Material
Polypropylene
Type
Triple Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2802255
Zoro #
G302241795
UPC #
-
Country of Origin
China
Dimensions
Width
7.50 in
Length
10 in
Height
8.50 in
Overall Dia. (In.)
3-1/4 in
Details
Item
Triple Valve Bottle
For Use With
Sauce Gun
Features
3-Valve Cap
Color
Clear
Material
Polypropylene
Type
Triple Valve
Capacity (Oz.)
21 oz
Description
Fifo Triple Valve Bottles For Sauce Gun Pack Of 6;Brand: Fifo;Capacity: 630 Ml, 21 Oz;Color: Clear;Material(S): Plastic;Includes: 3-Valve Cap;Material(S): Polypropylene;Note: Used With Sauce Gun;Outside Diameter: 3-1/4", 82 Mm;Product Line: Sauce Gun;Sold In Quantity: Case Of 6;Type: Squeeze;Weight: 2.191 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.